Shop All Thermostatic Expansion Valves
Trane
Therm Expan Valve, 8 Ton, 5Ft Cap 410A
Mfr # VAL9574
Zoro # G8920289
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL9574
- Zoro # G8920289
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Details
Item | Therm Expan Valve,8 Ton,5Ft Cap 410A |
Description
Therm Expan Valve,8 Ton,5Ft Cap 410A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"W, DPST (DCS1003/5100)
- AIR HANDLER 12" x 24" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W092)
- EATON CUTLER-HAMMER Relay 3P 32A 1N/O 1N/C Overloadrelay (C306DN3B)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC8)
- TRANE Val08576 3 Ton 500 Psi (VAL08576)
- YORK TXV, 3/8" x 3/8", 4 to 5 tons, 30" Cap, R-22 (S1-022-09092-000)
- YORK SOURCE1 Vlv TXV 38 X 58 Odf Evap Sporlan (S1-02546377000)
- PARKER Valve, Expansion (CCVX100)
- PARKER Themostatic Expansion Valve, 15 Tons (EBSE15VX100)
- GOODMAN R22 Non-Bleed Txv Kit 2.0 - 3.0-Ton (TX3N2)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- Trane Thermostatic Expansion Valves