Shop All Time Delay Relays
Trane
Rly03081 Time Delay Relay
Mfr # RLY03081
Zoro # G6975657
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V
- Depth 3
- Timer Range 2S ON-DELAY, 45S OFF-DELAY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # RLY03081
- Zoro # G6975657
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Depth | 3 |
Details
Input or Control Voltage | 24 V |
Timer Range | 2S ON-DELAY, 45S OFF-DELAY |
Description
Rly03081 Time Delay Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Stp - ( Cat 5E ) - (A7J304-1000-PNK)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- TRANE Rly02807 Time Delay Relay (RLY02807)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK70V14)
- Trane Time Delay Relays