Shop All Time Delay Relays
Trane
Rly02807 Time Delay Relay
Mfr # RLY02807
Zoro # G6905115
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 24 V
- Timer Range 2S ON-DELAY
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # RLY02807
- Zoro # G6905115
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Depth | 3 |
Details
Input or Control Voltage | 24 V |
Timer Range | 2S ON-DELAY |
Description
Rly02807 Time Delay Relay Includes Pc Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A6AXFN2)
- MERSEN Fuse, GDL Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL4)
- TRANE Rly03081 Time Delay Relay (RLY03081)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25052AW30)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-51621-08)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, single interval relay, 24V DC or 24...240V AC DC (RE17RBMU)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP06)
- Trane Time Delay Relays