Shop All Food Service Appliance Parts
Trane
Relay, Fan Time Delay, (Inside Junctionb
Mfr # RLY01770
Zoro # G705956708
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type FAN
- Depth (In.) 3.5
- Standards CSA, UL
- Contact Configuration SPST, NO
- Operating Temperature Range -40 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # RLY01770
- Zoro # G705956708
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Depth (In.) | 3.5 |
Details
Type | FAN |
Standards | CSA, UL |
Contact Configuration | SPST, NO |
Operating Temperature Range | -40 to 140°F |
Description
Trane RLY01770. This is a geniune OEM replacement part from Trane.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Transverse Blower Qln65/2424 (122060)
- HOBART Grinder Plate - 3/16" (16424-1)
- BAKERS PRIDE Door Pin (S3009A)
- BAR MAID Spreader Mayo For Bar Maid - Part# Barcr-925 (BARCR-925)
- TRANE Contactor 3P 30A 24Vac (CTR02575)
- TRANE Contactor, 35A, 600V, 24V Coil (CTR02576)
- TRANE Sensor; Pressure; Low Differential; 5Vdc; Pressure, #SEN02670 (SEN02670)
- TRANE Z (SWT03776)
- TRANE Sensor; Temperature Thermistor Probe Pair, #SEN00951 (SEN00951)
- TRANE Tape; Cohesive , 1/4 X .050, Water Box, 25 Ft. Rol, #GKT00609 (GKT00609)
- CRES COR Overload Compressor (0854052)
- Trane Food Service Appliance Parts