Shop All Gas Valves
Trane
Natural Gas Valve, 1/2", 24V
Mfr # VAL7973
Zoro # G8918380
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL7973
- Zoro # G8918380
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Natural Gas Valve,1/2",24V |
Description
Natural Gas Valve,1/2 In.,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC T-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3TPVC-002-1-1/2)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- MVP MASTER RAM SERIES 14" Back Draught Damper (14" BACK DAMPER)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- WHIRLPOOL Gas Valve (9763716)
- TELEDYNE LAARS R0059100 24V 1/2" X 3/4" (R0059100)
- Trane Gas Valves