Shop All OEM Replacement Motors
Trane
Motor
Mfr # MOT18951
Zoro # G300461133
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Fits Brand Trane
- Type Motor
- Dia. 3 1/2 in
- Fan Accessory Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT18951
- Zoro # G300461133
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Dia. | 3 1/2 in |
Adjustable Height | 10 in |
Base Dia. | 5 5/8 in |
Length | 14 in |
Height | 9 in |
Width | 9 in |
Details
Item | Motor |
Voltage | 115 |
Fits Brand | Trane |
Type | Motor |
Fan Accessory Color | Black |
Mounting | Resilient Base |
Features | 1/4HP 115V 1050RPM |
Description
Motor, Fits Brand Trane, Type Motor, Features 1/4HP 115V 1050RPM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L720 (4L720)
- COXREELS Washer Ss 0.54In Id X 0.75In Od (6440-SS)
- CENTURY Motor, PSC, 3/4 HP, 1075,208-230V, 48Y, OAO (FD1076)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2055376, Return Line, 80 micron (ZX-2055376)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-B670010)
- MCQUAY/DAIKIN Motor, 1/4 HP, 1075 rpm (63261703)
- FASCO Fasco Ventilation Motor, 1/100 HP, 3000 RPM, 115V, OAO (D033)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- INTERMATIC Motor125V 60Hz Motor, (WG1600-11)
- Trane HVAC Motors