Shop All OEM Replacement Motors
Trane
Motor 200-208/3Ph 1.5Hp 1800Rpm Odp
Mfr # MOT1511
Zoro # G8918030
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1.5 HP
- Nameplate RPM 1800 rpm
- Phase 3
- Voltage 200-208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT1511
- Zoro # G8918030
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
HP | 1.5 HP |
Item | Motor |
Nameplate RPM | 1800 rpm |
Phase | 3 |
Voltage | 200-208V |
Description
Motor 200-208/3Ph 1.5Hp 1800Rpm Odp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Dry Silicone, 20oz, 12PK (999)
- IRWIN Threaded Insert Tool, 10-24 (L845-10-24)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor (MOT18951)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- A.O. SMITH Century Room Air Conditioner Motor, 2/67 HP, 1100 RPM, 115V, OAO, 42Y Frame (9643)
- CARRIER Motor, 17" L, 11" W, 208-230/460V, Black (HD52AZ001)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/20 HP, 115V (70021524)
- STRIATECH Switched Reluctance 1Hp Motor, B14 (53019)
- Trane OEM Replacement Motors