Shop All OEM Replacement Motors
Trane
Motor 1/8Hp, 265/60/1, Ccw, 48Frame, MOT8839
Mfr # MOT8839
Zoro # G8917997
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/8 HP
- Motor Sub Application Actuator Motor
- Phase 1
- Voltage 265V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT8839
- Zoro # G8917997
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Frame | 48 |
HP | 1/8 HP |
Item | Motor |
Motor Sub Application | Actuator Motor |
Phase | 1 |
Voltage | 265V |
Application | Actuator |
Description
Motor 1/8Hp,265/60/1,Ccw,48Frame,MOT8839
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, O60 Series, 1/4" (O-17)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.75 In Bore Dia, 1 Inbore Length, (L095X3/4)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor (MOT18951)
- TELEDYNE LAARS Motor, 115V (R2060900)
- A.O. SMITH Century Belt Drive Motor, 3/4 HP, 1725 RPM, 115V, ODP, K56 Frame (C435)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon Replacement For: F48K44A27C (OAN460)
- FASCO Motor18 Watt 1/47HP 115V 1550RPM (EC16W115)
- Trane HVAC Motors