Shop All OEM Replacement Motors
Trane
Motor 1/6Hp 115V 1140Rpm 56 Xprf
Mfr # MOT1508
Zoro # G8917951
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56
- HP 1/6 HP
- Nameplate RPM 1140 rpm
- Phase 1
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT1508
- Zoro # G8917951
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Frame | 56 |
HP | 1/6 HP |
Item | Motor |
Nameplate RPM | 1140 rpm |
Phase | 1 |
Voltage | 115V |
Description
Motor 1/6Hp 115V 1140Rpm 56 Xprf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- INTERSTATE PNEUMATICS Desiccant for WR1420 (WR1420-DP)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-1/4-U (QSSF-1/4-1/4-U)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor (MOT18951)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- A.O. SMITH Century Belt Drive Motor, 3/4 HP, 1725 RPM, 115V, ODP, K56 Frame (C435)
- CENTURY Motor, 1/2 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23022-41 (FD6000)
- DIAL MFG Cooler Motor 1/3Hp 2Spd (2202)
- A.O. SMITH Century Split Capacitor Fan Coil Motor, 51100 RPM, 115V (953)
- Trane OEM Replacement Motors