Shop All OEM Replacement Motors
Trane
Motor 1/3Hp 230V 5Speed 39 Ccw
Mfr # MOT3081
Zoro # G8917653
product price: $1,584.99
/ea
Free Shipping & Returns
$1,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 39
- HP 3 HP
- Motor Sub Application Blower Motor
- Phase 3
- Voltage 230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT3081
- Zoro # G8917653
- Country of Origin United States
- Category OEM Replacement Motors
Details
Frame | 39 |
HP | 3 HP |
Item | Motor |
Motor Sub Application | Blower Motor |
Phase | 3 |
Voltage | 230V |
Application | Blower |
Description
Motor 1/3Hp 230V 5Speed 39 Ccw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- GATES Hose Clamp, 32960 (32960)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- D&D 56 1/7" Outside Length, 2/3" Top Width, 1 Ribs (22555)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor (MOT18951)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- BROAN Motor and Blower Wheel (97012039)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- VENCO PRODUCTS Replacement Motor Pulley (51N732)
- Trane OEM Replacement Motors