Shop All OEM Replacement Motors
Trane
Motor 1/3Hp 115V 1250Rpm, MOT9586
Mfr # MOT9586
Zoro # G8917531
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Nameplate RPM 1250 rpm
- Phase 1
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT9586
- Zoro # G8917531
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
HP | 1/3 HP |
Item | Motor |
Nameplate RPM | 1250 rpm |
Phase | 1 |
Voltage | 115V |
Description
Motor 1/3Hp 115V 1250Rpm,MOT9586
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 18.5mm, 100 Bag (16700020)
- MAIN FILTER Hydraulic Filter, replaces WIX D48A10GAV, Pressure Line, 10 micron, Outside-In (MF0058606)
- CLIMAX METAL PRODUCTS 2C-075-A Two-Piece Clamping Collar (2C-075-A)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor (MOT18951)
- HOSHIZAKI Pump Motor (4A4259-01)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton (GGS_47542)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- Trane OEM Replacement Motors