Shop All OEM Replacement Motors
Trane
Motor 1/3Hp 115V 1100Rpm 48
Mfr # MOT2915
Zoro # G8917498
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/3 HP
- Nameplate RPM 1100 rpm
- Phase 1
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT2915
- Zoro # G8917498
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
Frame | 48 |
HP | 1/3 HP |
Item | Motor |
Nameplate RPM | 1100 rpm |
Phase | 1 |
Voltage | 115V |
Description
Motor 1/3Hp 115V 1100Rpm 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball BrgStandard (6202LLB C3)
- GATES Power Curve Belts, B162PC (B162PC)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (SP200-50-G)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor (MOT18951)
- SPEAKMAN In Line Filter Bag (RPG66-0044)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3829 (D1178)
- CENTURY MODEL-RFHP-48FR (FE6002F)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- Trane OEM Replacement Motors