Shop All OEM Replacement Motors
Trane
Motor 1/2Hp 200-230V 1080Rpm Cw
Mfr # MOT13056
Zoro # G8917382
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 HP
- Nameplate RPM 1080 rpm
- Phase 1
- Voltage 200-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT13056
- Zoro # G8917382
- Country of Origin Mexico
- Category OEM Replacement Motors
Details
HP | 1/2 HP |
Item | Motor |
Nameplate RPM | 1080 rpm |
Phase | 1 |
Voltage | 200-230V |
Description
Motor 1/2Hp 200-230V 1080Rpm Cw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203ZJEM, Single Row Ball Bearings (6203ZJEM)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- MARTIN 8 SINGLE ROLLER CHAIN SPROCKET (50B8)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor (MOT18951)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- ENVIROTEC Motor, 1/4 HP, 240-277V, 1 Phase, 3 SPD (PM-02-0052)
- VENCO PRODUCTS Replacement Motor (51N717)
- BROAN Motor and Fan Blade (97017062)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (OCB1026A)
- Trane OEM Replacement Motors