Shop All OEM Replacement Motors
Trane
Motor 1/20Hp 120V Open Drip
Mfr # MOT6768
Zoro # G8917227
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/20 HP
- Motor Sub Application Exhaust Motor
- Phase 1
- Voltage 120V
- Application Exhaust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # MOT6768
- Zoro # G8917227
- Country of Origin United States
- Category OEM Replacement Motors
Details
HP | 1/20 HP |
Item | Motor |
Motor Sub Application | Exhaust Motor |
Phase | 1 |
Voltage | 120V |
Application | Exhaust |
Description
Motor 1/20Hp 120V Open Drip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- FESTO Push-In Fitting QS-G3/8-10 (QS-G3/8-10)
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- TRANE Motor, 1/6 HP, 200-230V, 1625 rpm, 42 Frame (MOT18732)
- TRANE Motor (MOT18951)
- TRANE Motor, For Packaged Rooftop Units (MOT18820)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8094S (D1053)
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- ZORO SELECT Motor (7163-9672)
- SPEAKMAN Chelsea Tiber Cold Side Cartridge (RPG05-0960)
- Trane OEM Replacement Motors