Shop All Blower Motors and Parts
Trane
Motor, 115V
Mfr # MOT18995
Zoro # G303530188
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Type Replacement Motor
- For Use With Motor
- Features 115v 1/30hp 1100rpm 3 speed Motor
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # MOT18995
- Zoro # G303530188
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length | 19 in |
Width | 10 in |
Details
Item | MOTOR |
Voltage | 115V |
Type | Replacement Motor |
For Use With | Motor |
Features | 115v 1/30hp 1100rpm 3 speed Motor |
Fits Brand | Trane |
Description
MOTOR, Fits Brand Trane, Type Replacement Motor, For Use With Motor, Features 115v 1/30hp 1100rpm 3 speed Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AX06)
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201020)
- KOCH FILTER 14x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-039)
- FIELD CONTROLS Intake Vent Cap, 4 in. Size, Aluminum (IAH-4)
- TRANE Blw01437 Blower; Induced Draft (BLW01437)
- TRANE Motor (MOT18960)
- TRANE Blw01139 Blower; Inducer Draft, (BLW01139)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD58FR232)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- WHITE-RODGERS 50M56U-801 Lennox Furnace (50M56U-801)
- Trane Blower Motors and Parts