Shop All Gas Valves
Trane
Gas Valve, Pos Pres, 3/4"Npt, 24Vac
Mfr # VAL8953
Zoro # G8916700
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL8953
- Zoro # G8916700
- UPC # 00694776971246
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,Pos Pres,3/4"Npt,24Vac |
Description
Gas Valve,Pos Pres,3/4 In.Npt,24Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20301.11 12PK)
- SPRAYWAY Pentrating Coil Cleaner, Aerosol, 18 oz. (SW287)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3021-10)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- HONEYWELL Q3400A1024 3-Wire Replaceable (Q3400A1024)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01136)
- HONEYWELL THERMAL SOLUTIONS V5055A1038 2" Gas Valve Body(Use (V5055A1038)
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- Trane Gas Valves