Shop All Gas Valves
Trane
Gas Valve, Fast Open, 1/2", 24V
Mfr # VAL9028
Zoro # G8916761
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # VAL9028
- Zoro # G8916761
- UPC # 00694776971284
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,Fast Open,1/2",24V |
Description
Gas Valve,Fast Open,1/2 In.,24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In (STX060U)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- GLOBAL INDUSTRIAL Shutter For 10 Exhaust Fan, 13-1/8W x 13H (245710)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- ROBERTSHAW Gas Valve (700-513)
- MAXITROL 210D-1 1/4 1-1/4" Gas Pressure (210D-1)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- Trane Gas Valves