Shop All Gas Valves
Trane
Gas Valve, 3/4", 2 Stage, 24V, Natural Gas
Mfr # VAL8750
Zoro # G8916691
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Number of Stages 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # VAL8750
- Zoro # G8916691
- UPC # 00013263869055
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,3/4",2 Stage,24V,Natural Gas |
Number of Stages | 2 |
Description
Gas Valve,3/4 In.,2 Stage,24V,Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Trane Compatible Zone Sensors (SP155-017)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- ROBERTSHAW Gas Valve, Natural Gas (700-507)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10201.C 6PK)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- HONEYWELL THERMAL SOLUTIONS V5055A1020 1-1/2" Gas Valve (V5055A1020)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-433)
- ASCO Repair Internal Valve Kit (323-581)
- Trane Gas Valves