Shop All Gas Valves
Trane
Gas Valve, 24VAC, 0.2" WC, 1/2" Inlet Size
Mfr # KIT2048
Zoro # G8916542
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 1/2"
- Outlet Size 3/4"
- Pressure Setting Range 0.2" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # KIT2048
- Zoro # G8916542
- UPC # 00694776930502
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Details
Coil Volts | 24VAC |
Item | Gas Valve 24V -.2" Wc 3/4"X1/2" |
Pressure Setting Range | 0.2" WC |
Description
Gas Valve 24V -.2 In. Wc 3/4 In.X1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 3/8"Sae Maleflareliqlinefildri (047603)
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 20" (751220)
- PYROTENAX 20-120C 125/250V-Ac Thermostat (4395W)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- ROBERTSHAW Low Capacity Gas Valve (710-101)
- RHEEM 60-18759-06 Gas Valve Spring (60-18759-0)
- MAXITROL 325-7Al-1 1/2 1-1/2" Line (325-7AL-1)
- Trane Gas Valves