Shop All Gas Valves
Trane
Gas Valve 24V 3.5" Wc Nat 1/2"
Mfr # VAL10179
Zoro # G8916621
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL10179
- Zoro # G8916621
- UPC # 00694776970164
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve 24V 3.5" Wc Nat 1/2" |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve 24V 3.5 In. Wc Nat 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Shuttle Sensor (00130849)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 1", 4 Pack (FI14X25_4)
- COOLPRESSOR Compressor Cooler, 2-3/8" L, 2-3/8" W (CPPRO)
- DAYTON Blade, Fan, 12 In (2C683)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- WHITE-RODGERS Gas Valve, NG/LP, 2-Stage Intermittent or Hot Surface Ignition, 24 (36H64-463)
- ASCO 8215B070Csa 120/60 110/50 Vac (8215B070CS)
- ERIE Ap23A000 24V N/O Spring (AP23A000)
- BLUE FLAME Black Flat Zinc Gas Valve Flange Kit (DKS.0505)
- Trane Gas Valves