Shop All Gas Valves
Trane
Gas Valve, 24V, 3.3" Wc, NG, 1/2", VAL8710
Mfr # VAL8710
Zoro # G8916719
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.3" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL8710
- Zoro # G8916719
- UPC # 00846100125867
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.3" Wc,NG,1/2",VAL8710 |
Pressure Setting Range | 3.3" WC |
Description
Gas Valve,24V,3.3 In. Wc,NG,1/2 In.,VAL8710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Cap Tube, .090 I.D. X .145 O.D. X 7 Ft (TC-90-7)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011430)
- DECOR GRATES Floor Register, 5.5 X 11.5, Plated Nickel, Plated Steel (ADH410-NKL)
- DAYTON Filter (HV120014AG)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- RESIDEO Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve (VR8200A2132)
- MAXITROL 325-5L-1/2 ( W/ 12A39 Vent (325-5L-1/2)
- CANTERBURY ENTERPRISES LLC Blue Flame NKY.18 18 in. Universal Gas Valve Key - Polished Chrome (NKY.18)
- MAXITROL R500S-1/2 1/2" 3-6" Spring Gas (R500S-1/2)
- Trane Gas Valves