Shop All Gas Valves
Trane
Gas Valve, 24V, 0.2 Wc, 1/2"X3/4"
Mfr # VAL8852
Zoro # G8916612
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Inlet Size 3/4"
- Outlet Size 1/2"
- Pressure Setting Range 0.2" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL8852
- Zoro # G8916612
- UPC # 00694777142188
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,0.2 Wc,1/2"X3/4" |
Pressure Setting Range | 0.2" WC |
Description
Gas Valve,24V,0.2 Wc,1/2 In.X3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Base Cover (321525G01)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 8X50' (902018)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-11X15X1-1/4E-PK2)
- AMERICAN LOUVER 14 in Square 3 Cone Ceiling Diffuser, Black (STR-C-14BK)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- MAXITROL Rv91-2 1/2 2-1/2" Gas Pressure (RV91-2)
- HONEYWELL THERMAL SOLUTIONS V5055A1038 2" Gas Valve Body(Use (V5055A1038)
- HONEYWELL T4031A1073 Remote Bulb (T4031A1073)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- Trane Gas Valves