Shop All Gas Valves
Trane
Gas Valve, 1/2", NG, 24VAC, 3.3" WC
Mfr # VAL7731
Zoro # G8916630
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.3" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL7731
- Zoro # G8916630
- UPC # 06267546648361
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V,3.3" Wc,NG,1/2",VAL7731 |
Pressure Setting Range | 3.3" WC |
Description
Gas Valve,24V,3.3 In. Wc,NG,1/2 In.,VAL7731
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 9 7/8 In, Width 9 1/4 In (FC987-925D L)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- FOLLETT ICE Sealed Sensor Assembly (00116533)
- WHITE-RODGERS 16E09-101 Spdt 24/120/208/240 (16E09-101)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Gas Valve, 1/2", 24V, Slow Open J - Ser (VAL9029)
- RHEEM Suction Service Valve 7/8"Swtcon (61-21368-16)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- BRAY Valve Seat (200800-92801561)
- COMPONENT HARDWARE Brass Jet Burner (G28-6491)
- Trane Gas Valves