Shop All Gas Valves
Trane
Gas Valve, 1/2", 24V, Slow Open J - Ser
Mfr # VAL9029
Zoro # G5559121
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand TRANE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # VAL9029
- Zoro # G5559121
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Gas Valve, 1/2", 24V, Slow Open J-Ser |
For Use With | Universal |
Fits Brand | TRANE |
Description
Gas Valve, 1/2 In., 24V, Slow Open J-Ser, Fits Brand Trane, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Ignitor (27523)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- TRANE Val08853 24V 3/4" Negative (VAL08853)
- TRANE Val09031 24V 1/2" X 1/2" (VAL09031)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- MAXITROL 325-7A-1 1/4" 1-1/4" Gas (325-7A-1)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- Trane Gas Valves