Shop All Fan and Limit Controls
Trane
Autoreset Limit 190F Spst N/C
Mfr # CNT4671
Zoro # G8915702
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Limit Controller
- Reset Type Automatic Reset
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trane
- MFR # CNT4671
- Zoro # G8915702
- UPC # 00694776905555
- Country of Origin United States
- Category Fan and Limit Controls
Details
Item | Limit Controller |
Product Type | Limit Controller |
Reset Type | Automatic Reset |
Contact Form | SPST |
Description
Limit Controller, Contact Form SPST, Reset Type Automatic Reset, Product Type Limit Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-431 RADIATOR VALVE (110-103)
- DAYTON Rectangular OEM Blower, 1580 RPM, 1 Phase, Direct, Rolled Steel (1TDP4)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- MODINE 5H75769-2 High Limit Switch (5H75769-2)
- SUPCO Fin Comb (FC0915)
- SUPCO Motor Protector (TPMP2)
- WHITE-RODGERS Limit Control, 224-256F, Open/Rise (3L11-250)
- HONEYWELL HOME Fan/Limit Control (L4064B2210)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H (SHM350)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- Trane Fan and Limit Controls