Shop All Fan and Limit Controls
Trane
A/R Fan Limit, 150Op 130Cl
Mfr # CNT0532
Zoro # G8915617
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Limit Control with Fan Bypass
- Reset Type Automatic Reset
- Product Type Fan Limit Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trane
- MFR # CNT0532
- Zoro # G8915617
- Country of Origin United States
- Category Fan and Limit Controls
Details
Item | Fan Limit Controller |
Application | Limit Control with Fan Bypass |
Reset Type | Automatic Reset |
Product Type | Fan Limit Controller |
Description
Fan Limit Controller, Application Limit Control with Fan Bypass, Reset Type Automatic Reset, Product Type Fan Limit Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Air Filter Foam Roll Media - 24 in x 25 ft x 1/4 in - FSR22525 (FSR22525)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- ICE-O-MATIC Pump Water (9161079-06)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 30-DS)
- ZORO SELECT Adjustable Fan Switch, 90-130 (6UEE1)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- WHITE-RODGERS Rollout Limit Control, 260F Cut Out (3L12-260)
- SUPCO Pan Heater For Condensate Pump (30-OS)
- YORK Fan and Limit Control, Disc Style (S1-025-26366-006)
- Trane Controls