Shop All Knives & Cutlery
Tramontina
KNIFE COOKS BLK STMPD 8""
Mfr # 80020/503
Zoro # G8669380
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Stainless Steel
- Handle Material Polypropylene
- Features Dishwasher Safe
- Knife Type Chef's Knife
- Utensil Type Chef's Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramontina
- MFR # 80020/503
- Zoro # G8669380
- UPC # 16017007536
- Country of Origin Brazil
- Category Knives & Cutlery
Details
Item | Knife |
Material | High Carbon Stainless Steel |
Handle Material | Polypropylene |
Features | Dishwasher Safe |
Knife Type | Chef's Knife |
Utensil Type | Chef's Knife |
Number of Pieces | 1 |
Description
Tramontina Diamant 8-inch Cooks Knife is great for everyday use. The knife features stain-free high-carbon steel construction. The maintenance-free blade is micro-serrated and will never need sharpening. The black polypropylene handle is dishwasher-safe. Made in Brazil assembled in the U.S and offered under a Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Toggle Switch /Wct850 (033455)
- CMA DISH MACHINES 1/2 Water Solenoid Valve Je120/60 (03603.10)
- FRENCHS French's Worcestershire Sauce 5 oz. Bottle, PK12 (01302)
- FISHER Stem Kit 3/4 Right Hand Swivel (5000-0010)
- TRAMONTINA KNIFE SET BLL STMPD 3PC (80020/505)
- TRAMONTINA Tramontina 80020-505 Stainless Steel Kitchen Knife Set 3 Piece (6067904)
- TRAMONTINA Carbon Steel Chef's Knife 1 pc (80019/405)
- TRAMONTINA Wave Edge Carbon Steel Steak Knife 1 pc (80019/401)
- TRAMONTINA Tramontina 80020-500 3 in. Paring Knife (6067946)
- MERCER CUTLERY Millennia 7.5" Chefs, Wavy Edge (M23830)
- CHICAGO CUTLERY Knife 3Pc Walnut Chicago (B42)
- Tramontina Knives & Cutlery