Shop All Moisture Meters
This Product is Discontinued
Tramex
Water Damage Restoration Kit (Discontinued)
Mfr # WDZK5.1
Zoro # G0330891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Analog
- Min./Max. Memory No
- For Use With Brick, Concrete and Other Cementitious Materials Per ASTM F2659, Drywall, Laminates, Plaster, Resilient Flooring, Roofing, Tiles, Wood
- Manufacturers Warranty Length 1 yr
- Special Features Clear Analog Displays, Most Repeatable Readings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tramex
- MFR # WDZK5.1
- Zoro # G0330891
- UPC # 745654314294
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Maximum Measurement Depth | 3/4 in |
Description
Moisture Meter Kit, Interface No, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 6.9 Percent, Maximum Pinless Wood Measurement 30 Percent, Minimum Pin Non-Wooden Building Material Measurement Not Applicable, Minimum Pin Wood Measurement Not Applicable, Minimum Pinless Non-Wooden Building Material Measurement 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.