Shop All Moisture Meters
Tramex
Roof Moisture Scanner, Non-Destructive
Mfr # DS2
Zoro # G0330900
Free Shipping & Returns
$10,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 100% (Relative)
- Display Analog
- Memory No
- Min./Max. Memory No
- Interface No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tramex
- MFR # DS2
- Zoro # G0330900
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Details
Item | Moisture Meter |
Moisture Content | 0% to 100% (Relative) |
Display | Analog |
Memory | No |
Min./Max. Memory | No |
Interface | No |
Battery Type | PP3 Alkaline |
Number of Species of Wood | 0 |
For Use With | Decks and Balasted Roofs, Flat Roof Coverings and Insulation |
Includes | Batteries, Flight Ready Case, User Guide |
Special Features | Fastest Method of Flat Roof Leak Detection, Finds Wet Insulation |
Data Hold | Yes |
Product Type | Moisture Meter |
Number of Batteries Required | 2 |
Batteries Included | Yes |
Display Type | Analog |
Battery Chemistry | Alkaline |
Battery Voltage | 9V |
Battery Run Time | 72 hr |
Compatible Material | Wood |
Description
Moisture Meter, Interface No, Batteries Included Yes, Battery Chemistry Alkaline, Display Type Analog, Battery Run Time 72 hr, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-1000-G-CERT)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451279AS04L100#)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3O11)
- FLUKE Type K Thermocouple Plug, Mini, PK2 (80CK-M)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- EXTECH Moisture Meter, LCD, 1 yr. Warranty (MO55)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- BIG HORN Timber Check Moisture Meter (19921)
- Tramex Moisture Meters