Shop All Moisture Meter Accessories
Tramex
Pins Electrode Cmpct/Profess, PK10
Mfr # TP20
Zoro # G4689544
product price: $38.20
/pk 10, $3.82/ea
$38.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood with PTM, CMEX2, MRH3 & WME
- Manufacturers Warranty Length 1 yr
- Accessory Type Spare Pins for PTM Meter (pack of 10)
- Compatible Product Type PTM-Professional Pin Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramex
- MFR # TP20
- Zoro # G4689544
- Country of Origin Ireland
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Spare Pins for PTM Meter |
For Use With | Wood with PTM, CMEX2, MRH3 & WME |
Accessory Type | Spare Pins for PTM Meter (pack of 10) |
Compatible Product Type | PTM-Professional Pin Meter |
Description
Spare Pins for PTM Meter, Compatible Product Type PTM-Professional Pin Meter, Compatible with Manufacturer Model Number PTM, Manufacturers Warranty Length 1 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT (P1S565)
- GOODMAN 0130P00084 Thermistor (0130P00084)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2 In (4CFF4)
- LDI INDUSTRIES Adapter, Pipe (G607-06-A-1-2)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- B&K PRECISION Hook Clip Test Leads, Red/Black, Silicone (TL 5A)
- SIMPSON ELECTRIC Test Leads Probe Set, Kelvin Prod (02151)
- EXTECH Moisture Hammer Probe (MO290-HP)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- REED INSTRUMENTS Replacement Electrode Pin for R6015/ST-129 Moisture Detector (R6015-P)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- Tramex Moisture Meter Accessories