Shop All Moisture Meters
Tramex
Moisture Meter, Pinless, Depth
Mfr # ME5
Zoro # G7388675
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 100% (Building Materials), 5% to 30% (Wood)
- Moisture Content Accuracy +/-0.1%
- Temp. Range (F) 0 Degrees to 140 Degrees F
- Display Analog
- Sensor Type Pinless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tramex
- MFR # ME5
- Zoro # G7388675
- UPC # 853707006116
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Battery Size | 9V |
Manufacturer Warranty Length | 1 yr |
Details
Item | Moisture Meter |
Moisture Content | 0% to 100% (Building Materials), 5% to 30% (Wood) |
Moisture Content Accuracy | +/-0.1% |
Temp. Range (F) | 0 Degrees to 140 Degrees F |
Display | Analog |
Sensor Type | Pinless |
Features | Bluetooth Compatible |
Interface | Wireless |
Battery Type | 9V |
Product Type | Moisture Meter |
Number of Batteries Required | 2 |
Compatible Material | Wood |
Display Type | Analog |
Battery Chemistry | Alkaline |
Batteries Included | Yes |
Maximum Operating Temperature | 140 Degrees F |
Battery Voltage | 9V |
Minimum Operating Temperature | 0 Degrees F |
Description
Moisture Meter, Interface Wireless, Features Bluetooth Compatible, Sensor Type Pinless, Batteries Included Yes, Battery Chemistry Alkaline, Display Type Analog, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Timer (H3CR-AP AC100-240/DC100-125)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial (BTB2405D)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- LIGNOMAT DB PINS 2 IN, PR (DB PINS)
- DECKER MANUFACTURING Hand-Operated Corn Sheller (50)
- GENERAL TOOLS Soil Moisture Meter, 9V (RHMG650)
- Tramex Moisture Meters