Shop All Moisture Meters
Tramex
Moisture Meter, Pin, 3/4inDepth
Mfr # CMEX2
Zoro # G005944061
product price: $675.00
/ea
Free Shipping & Returns
$675.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 6.9% (Concrete), 7% to 40% (Wood)
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Display Digital
- Special Features Test Concrete and Cementitious Screeds to ASTM F2170 and F2659 & Wood Flooring
- Product Type Moisture Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramex
- MFR # CMEX2
- Zoro # G005944061
- UPC # 094716068089
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Maximum Measurement Depth | 3/4 in |
Battery Size | 9V |
Description
Moisture Meter, Interface No, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 6.9 Percent, Maximum Pin Wood Measurement 40 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable, Minimum Pin Non-Wooden Building Material Measurement 0 Percent, Minimum Pin Wood Measurement 7 Percent, Minimum Pinless Non-Wooden Building Material Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- EXTECH 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (392050)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- DICKEY-JOHN Grain Moisture Tester, Bench (GAC2100AGZSG1)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- AGRATRONIX Hay Temperature and Moisture Tester (7120)
- Tramex Moisture Meters