Shop All Moisture Meters
Tramex
Moisture Meter, 3/4 in Depth
Mfr # CME5
Zoro # G7388693
product price: $595.00
/ea
Free Shipping & Returns
$595.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 6% (Concrete)
- Moisture Content Accuracy +/-0.1%
- Temp. Range (F) 0 Degrees to 140 Degrees F
- Display Analog
- Interface Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramex
- MFR # CME5
- Zoro # G7388693
- UPC # 853707006123
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Details
Item | Moisture Meter |
Moisture Content | 0% to 6% (Concrete) |
Moisture Content Accuracy | +/-0.1% |
Temp. Range (F) | 0 Degrees to 140 Degrees F |
Display | Analog |
Interface | Wireless |
Battery Type | 9V |
Features | Bluetooth Compatible |
Product Type | Moisture Meter |
Compatible Material | Concrete |
Battery Voltage | 9V |
Battery Chemistry | Alkaline |
Parameters Measured | Moisture |
Minimum Operating Temperature | 0 Degrees F |
Number of Batteries Required | 2 |
Batteries Included | Yes |
Display Type | Analog |
Maximum Operating Temperature | 140 Degrees F |
Description
Moisture Meter, Interface Wireless, Features Bluetooth Compatible, Maximum Measurement Depth 3/4 in, Parameters Measured Moisture, Batteries Included Yes, Battery Chemistry Alkaline, Display Type Analog, Battery Size AA, Battery Voltage 9V, Number of Batteries Required 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE BIOMEDICAL Ion Chamber Survey Meter with Beta Slide (451B-RYR)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Pressure Gauge, Liquid Filled, 60 PSI, Stainless Case, Lower Mount, PRO-201L-254D (PRO-201L-254D)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- TRAMEX Moisture Meter, Pinless, Depth (ME5)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- TRAMEX Roof and Wall Moisture Scanner (RWS)
- EXTECH Moisture Meter Kit, 1 to 75 per. (Wood) (MO230)
- OHAUS Moisture Analyzer, 120.0g, 480 min. (MB120)
- TORBAL Precision Moisture Analyzer, 120g, Digital (ATS120)
- Tramex Moisture Meters