Shop All Moisture Meters
This Product is Discontinued
Tramex
Concrete Moisture Meter, 0 to 6 Percent (Discontinued)
Mfr # CME 4
Zoro # G4030747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Moisture Content 0% to 6% (Concrete)
- Display Analog
- Special Features Pinless Moisture Meter for Concrete and Other Floor Screeds
- Includes Pouch
- For Use With Concrete and Other Cementitious Materials Per ASTM F2659
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramex
- MFR # CME 4
- Zoro # G4030747
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | PP3 |
Details
Item | Moisture Meter |
Moisture Content | 0% to 6% (Concrete) |
Display | Analog |
Special Features | Pinless Moisture Meter for Concrete and Other Floor Screeds |
Includes | Pouch |
For Use With | Concrete and Other Cementitious Materials Per ASTM F2659 |
Data Hold | Yes |
Battery Type | PP3 Alkaline |
Product Type | Moisture Meter |
Number of Batteries Required | 1 |
Batteries Included | Yes |
Compatible Material | Concrete |
Maximum Pinless Non-Wooden Building Material Measurement | 6 % |
Parameters Measured | Moisture |
Display Type | Analog |
Battery Chemistry | Alkaline |
Minimum Pinless Non-Wooden Building Material Measurement | 0 % |
Description
Moisture Meter, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement 6 Percent, Minimum Pin Non-Wooden Building Material Measurement Not Applicable, Minimum Pin Wood Measurement Not Applicable, Minimum Pinless Non-Wooden Building Material Measurement 0 Percent, Parameters Measured Moisture, Batteries Included Yes, Battery Chemistry Alkaline, Display Type Analog, Battery Size PP3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.