Shop All Moisture Meters
This Product is Discontinued
Tramex
Concrete Inspection Kit, For Concrete (Discontinued)
Mfr # CMK5.1
Zoro # G0330885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Moisture Content 0% to 6.9% (Concrete), 7% to 40% (Wood)
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Display Digital
- For Use With Concrete Per ASTM F2659 and ASTM F2170
- Battery Type PP3 Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramex
- MFR # CMK5.1
- Zoro # G0330885
- Country of Origin Ireland
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | PP3 |
Details
Item | Concrete Moisture Meter Kit |
Moisture Content | 0% to 6.9% (Concrete), 7% to 40% (Wood) |
Temp. Range (F) | -40 Degrees to 176 Degrees F |
Display | Digital |
For Use With | Concrete Per ASTM F2659 and ASTM F2170 |
Battery Type | PP3 Alkaline |
Includes | Carrying Case |
Humidity Range (% RH) | 0% to 99% RH |
Special Features | Test Concrete and Cementitious Screeds to ASTM F2170 and F2659 |
Number of Species of Wood | 0 |
Interface | No |
Min./Max. Memory | No |
Data Hold | Yes |
Memory | No |
Product Type | Moisture Meter Kit |
Display Type | Digital |
Description
Concrete Moisture Meter Kit, Interface No, Display Type Digital, Battery Size PP3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.