Shop All Brake Parts
Tramec Sloan
Union Tee, Compression, Brass
Mfr # 964-6-6-4
Zoro # G8821416
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J246
- Pressure (PSI) 150
- For Use With Nylon Tube Airbrake
- Temp. Range -65 Degrees to 250 Degrees F
- Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tramec Sloan
- MFR # 964-6-6-4
- Zoro # G8821416
- Country of Origin China
- Category Brake Parts
Dimensions
Thread Size | 17/32-24 and 7/16-24 |
Tube Size | 3/8 in x 3/8 in x 1/4 in |
Thread Size B | 7/16-24 |
Thread Size A | 17/32-24 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 17/32-24 x 7/16-24 |
Description
Union Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 7/16-24, Thread Size A 17/32-24, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Belt Tensioner, Industry Number 89384 (89384)
- CURT Raw Steel Hitch Bar, 18" (49533)
- URO PARTS Porsche Brake Pad Shim, 99635208602 (99635208602)
- RONSTAN Series 60 Furler Only Stainless Steel Bearings (RS006000A)
- TRAMEC SLOAN Male Connector, Compression, Brass, 1In (968-4NS)
- TRAMEC SLOAN Tube Support, Compression, Brass, 1/2InTube (984-8)
- TRAMEC SLOAN Transmission Union, Compression, Brass (62-2.5TF)
- TRAMEC SLOAN Hose Connector, 225psi, 1/2Pipe, Brass (881212)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- TRAMEC SLOAN Male Run Tee, Compression, Brass, 150psi (971-4NS)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-01005)
- Tramec Sloan Automotive Brakes