Shop All Brake Parts
Tramec Sloan
Male Run Tee, 150psi, Brass
Mfr # 971-6NS
Zoro # G2791428
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Connection Compression x Compression x Pipe
- Pipe Size 1/4 in
- Material Brass
- Standards SAE J246
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tramec Sloan
- MFR # 971-6NS
- Zoro # G2791428
- Country of Origin United States
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Tube Size | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size A | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Thread Size C | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 1/4-18 |
Threading Size | 1/4-18 x 1/4-18 x 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Run Tee, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/4-18, Thread Size B 1/4-18, Thread Size A 1/4-18, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP RESEARCH 08-16 SUPER DUTY PLUG N PLAY CONVERSION (76403-01A)
- GATES V-Ribbed Belt Serpentine Belt, K140345 (K140345)
- VALVOLINE Valv QT 10W40 Motor Oil (797671)
- WEATHER GUARD Truck Box, Underbody, Steel, 30-1/8"W, Black, 5.6 cu. ft. (530-5-02)
- TRAMEC SLOAN Hose Connector, 225psi, 1/2Pipe, Brass (881212)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel, 2000psi (55609)
- TRAMEC SLOAN Air Brake Fitting, 1/2InTube, Brass, 225psi (7733882)
- TRAMEC SLOAN Nut and Spring, Hose, Brass (1494-8S)
- TRAMEC SLOAN Male Elbow, Compression, Brass, 1/2In Tube (969-8NS)
- TRAMEC SLOAN Male Connector, Compression, Brass, 1In (968-4NS)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- Tramec Sloan Automotive Brakes