Shop All Two Way Radios
Tram
TRAM WSP3500 Heavy-Duty Magnet-Mount CB Antenna Kit
Mfr # WSP3500
Zoro # G703920701
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tram
- MFR # WSP3500
- Zoro # G703920701
- UPC # 727932012276
- Country of Origin Taiwan, Province of China
- Category Two Way Radios
Description
Heavy-Duty Magnet-Mount CB Antenna Kit
Get more bang for your buck with this 3,500W power handling Heavy-Duty Magnet-Mount CB Antenna Kit from Tram. It comes with a heavy-duty 5" magnet with rubber boot and an 18-ft heavy-duty RG-8X premium coaxial cable.
Features- 3,500W power handling
- Heavy-duty, 5" magnet with rubber boot
- Mounting Type: Magnet Mount
- Cable Type: RG8X Coaxial
- Max Operating Frequency: 30.0 Megahertz
- Min Operating Frequency: 26.0 Megahertz
- Country of Origin: Taiwan
- Warranty: One Year
- Weight: 18.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Throat Microphone, 65inLx4-1/4inWx3/4inH (AVPH8)
- ILC Replacement for Olympus Stylus 80 (STYLUS 80 OLYMPUS)
- CASE LOGIC Dedicated Lightning Home Charger, 2.1 Amp, White (CLTCMF)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces 5.5Ah HR5.5-12-T2, HR5.5-12T2 (ML5-12246)
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- MIDLAND RADIO CB Radio, LCD, Black, 27 MHz (75-785)
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- MOTOROLA GMRS/FRS Two Way Radio, Black/Yellow, PK2 (T4B32205YERAAW)
- MOTOROLA Two Way Radio, 8 Channels, 150-160 MHz (RMV2080)
- MOTOROLA/ACS 2W UHF 4 Channel Radio (RMU2040)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- Tram Two Way Radios & Accessories