Shop All Antennas
Tram
TRAM WSP1477B Pre-Tuned 144MHz-148MHz VHF & 430MHz-460MHz UHF Amateur Dual-Band Base Antenna Black Fiberglass
Mfr # WSP1477B
Zoro # G204008779
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pre-Tuned 144MHz-148MHz VHF & 430MHz-460MHz UHF Amateur Dual-Band Base Antenna Black Fiberglass
Tram provides premium antenna components that provide functionality and durability of the antenna to deliver quality communication connections you depend on. Each antenna model is carefully planned and developed to ensure great transmission over many uses. The Pre-Tuned 144 MHz to 148 MHz VHF/430 MHz to 460 MHz UHF Amateur Dual-Band Base Antenna with black fiberglass will offer premium service for many years to come.
Features- No tuning needed
- 3.5dBd actual gain VHF & 6dBd actual gain UHF
- Black fiberglass construction
- 150W power rating
- Includes mounting bracket and hardware
- 144-148 MHz VHF / 430-460 MHz UHF Amateur Dual Band Base Antenna
- Color: Black
- Channel Reception Pattern: Omni-Directional
- Frequency Band: UHFVHF
- Antenna Material: Fiberglass
- Maximum Gain: 6.0 DECIBEL
- Country of Origin: Vietnam
- Warranty: Ninety Days
- Weight: 3.71 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- GATES Classical Section Wrapped V-Belt, A124 (A124)
- GARMIN Transom Mount Depth/Temp 50/200kHz - 8-Pin (010-10272-10)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF955)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- WILSON ELECTRONICS Drive OTR Trucker Antenna (311229)
- FIRESTIK CB Antenna, 3ft., 300 W, White (KW-3WH)
- URO PARTS Antenna Mast Only (Not Antenna Assembly), 8618361Ram (8618361RAM)
- FASTTRACK 4 ft. Dual CB Antenna Kit with 3-Way Aluminum SO239 Mirror Mounts; 9 ft. Coax Cable & Pl259 Connectors - Red (FA1320300)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- Tram Automotive Exterior Accessories