Shop All Two Way Radio Accessories
Tram
Tram Tbc-9 Bigcat-9 Cb Antenna
Mfr # TBC-9
Zoro # G304171557
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Factor Whip
- Application/Usage Radio Communication
- Compatibility CB Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tram
- MFR # TBC-9
- Zoro # G304171557
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Details
Form Factor | Whip |
Application/Usage | Radio Communication |
Compatibility | CB Radios |
Description
Tram 9" Shaft; 3" Wide Coil; Ultra Light Weight - 14 Oz; 51" Stainless Steel Tapered Whip; 20,000w Power Handling; High-performance Aluminum; Stainless Steel 3/8" X 24 All-thread Cb Mount Warranty: ONE YEAR Dimensions: Length: 54.5 Height: 3 Width: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- ILC Replacement for House OF Batteries Hraau-f3pc-4 REV A (HRAAU-F3PC-4 REV A HOUSE OF BATTERIES)
- STANDARD HORIZON Heavy Duty Belt Clip f/HX370S, HX370SAS, & HX471S (CLIP-17)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- MOTOROLA Small Earplugs, Push To Talk No (RLN6511A)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- FIVEGEARS BEARCAT SCANNER WITH BEAR (FI114513)
- Tram Two Way Radio Accessories