Shop All Antennas
Tram
Stainless Steel CB Mirror Mount with Tram 208 Stainless Steel CB Stud
Mfr # 278
Zoro # G0433055
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 in |
Details
Color | Black |
Description
Need to firmly mount that CB antenna? The Tram BigCat Stainless Steel CB Mirror Mount with Tram 208 Stainless Steel CB Stud is your heavy-duty solution. This mount will work with any CB antenna.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter (MF0575541)
- COVERCRAFT Seat Style DT - 40/20/40 Split Bench With Adjustable Headrests, Duck Weave Fabric, Gravel, Single (SSC3480CAGY)
- WESTWARD Lug, 6 ga., 5/16 In., Crimp/Solder, PK25 (23YZ14)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TERK Omnidirectional AM/FM Amplified Stereo Indoor Antenna (TOWER)
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White (FS-3WH)
- ASTATIC Noise Cancelling CB Microphone, Red (302-10036)
- SPEC-D TUNING Antenna Mast Replacement Kit (ANT-105A)
- Tram Automotive Exterior Accessories