Shop All Antennas
Tram
Scanner 25-1300MHz VHF/UHF Super Discone Base Antenna Plus CB Bands
Mfr # 1411
Zoro # G0439303
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna
- Shipping Width 102 in
- Shipping Length 44 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 102 in |
Shipping Length | 44 in |
Details
Includes | Antenna |
Color | Silver |
Description
Tram provides premium antenna components that provide functionality and durability of the antenna to deliver quality communication connections you depend on. Each antenna model is carefully planned and developed to ensure great transmission over many uses. The Scanner 25MHz-1,300MHz VHF/UHF Super Discone Base Antenna Plus CB Transmit Bands will offer premium service for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 1/0, 1/4", PK50 (5955-050D)
- FCS STRUTS Shock Absorber, 342919 (342919)
- PROMARINER ProMariner 31510 Promar1 DS Series Marine Battery Charger, 10Amp / 2 Bank (31510)
- PETOSKEY Petoskey Fb-P9933-24 Yellow Key Tag - 1000 Package (FB-P9933-24)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- FASTTRACK Antenna Foldover (FA50378)
- K40 ANTENNAS & ACCESSORIES Antenna, Tunable, 49inH (TR40PLUSBC)
- ROADPRO Stainless Steel Antenna Mounting Bar (RP-50)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- CROWN AUTOMOTIVE BLACK ANTENNA KIT (82200683K)
- Tram Automotive Exterior Accessories