Shop All Antennas
Tram
Pretuned 150MHz Glass-Mount Antenna
Mfr # 1189
Zoro # G0437063
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, 17ft RG-58, U low loss premium cable, PL-259 connector
- Shipping Width 30 in
- Shipping Length 1.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 30 in |
Shipping Length | 1.75 in |
Details
Includes | Antenna, 17ft RG-58, U low loss premium cable, PL-259 connector |
Color | Black |
Description
Tram provides premium antenna components that provide functionality and durability of the antenna to deliver quality communication connections you depend on. Each antenna model is carefully planned and developed to ensure great transmission over many uses. They are proud to offer the 150MHz Pre-Tuned Glass-Mount Antenna.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Turtleback, LED, 8 Diode, Red (G2102)
- OTC Double End Tire Spoon, w/Groove (5735-35G)
- DAYTON Stabilizing Jack, Spin Top, 100000Lb (1F144)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF20291T (MAF20291T)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-9CC)
- WILSON ELECTRONICS Drive OTR Trucker Antenna (311229)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-18CC)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- WILSON CB ANTENNAS Wilson Antennas 305518 CB Antenna Mount for Cascadia 2018 & Newer (305518)
- Tram Automotive Exterior Accessories