Shop All Antennas
Tram
Pretuned 150MHz-162MHz NMO Antenna
Mfr # 1121-B
Zoro # G0444684
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Unity Gain, No Tuning and 1/4 Wave
- Type Upper
- Frequency (MHz) 143 MHz to 159 MHz
- Color Black
- Radio Band Type VHF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Antenna |
Features | Unity Gain, No Tuning and 1/4 Wave |
Type | Upper |
Frequency (MHz) | 143 MHz to 159 MHz |
Color | Black |
Radio Band Type | VHF |
Connector Type | NMO Mount |
Mounting | External |
Description
Amplify your signal with the Tram 150MHz-162MHz Pre-Tuned Antenna. This antenna features unity gain, no tuning and 1/4 wave.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Tray, 14x6 1/4x1 1/4 In (4YCK4)
- PIONEER CABLE Solenoid, 771108 (771108)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55204)
- MAIN FILTER ALLISON 29558329 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- RUGGED RIDGE CB ANTENNA MOUNT, 07-16 JEEP WRANGLER (11503.89)
- MOTORMITE Antenna Replacement, 76003 (76003)
- ROADPRO CB Antenna Magnet Mount Kit, 12 (RPRD66730)
- FIRESTIK Tunable Tip, CB Antenna, 2ft., 300W, Black (FS-2BK)
- FASTTRACK Heavy Duty Barrel Spring (FA21613)
- Tram Automotive Exterior Accessories