Shop All Antennas
Tram
Pre-Tuned 150MHz-162MHz VHF 1/4-Wave NMO Antenna
Mfr # 1121
Zoro # G0439723
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 150-162 MHz VHF Pre-Tuned, 1/4 Wave NMO Antenna
- Shipping Width 1.31 in
- Shipping Length 18.25 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.31 in |
Shipping Length | 18.25 in |
Details
Includes | 150-162 MHz VHF Pre-Tuned, 1/4 Wave NMO Antenna |
Color | Silver |
Description
Tram provides premium antenna components that provide functionality and durability of the antenna to deliver quality communication connections you depend on. Each antenna model is carefully planned and developed to ensure great transmission over many uses. This Pre-Tuned 150 MHz to 162 MHz VHF 1/4-Wave NMO Antenna will offer premium service for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Heavy-Duty Automotive Replacement, 2112 (RP-2112)
- HUSKY TOWING TRAILER JACKS, SCISSORS JACKS -24IN, BX/2 (76862)
- BALDWIN FILTERS Air Filter, Element Only, 6-25/32" O.D. (PA30321)
- BLUE SEA SYSTEMS Blue Sea 9012 L Solenoid Switch - 12-24VDC - 250A (9012)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- WILSON ANTENNAS Heavy-Duty CB Antenna, Stainless Steel (305-610)
- WINEGARD WINGMAN UHF BOOSTER, WHITE (RV-WING)
- FRANCIS Antenna, Pre-tuned, 48inH, White, Fiberglass (300-CB24W)
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- SEA-DOG Sea-Dog 329230-1 Stainless Steel Adjustable Antenna Base (Deck Mount) (329230-1)
- Tram Antennas