Shop All Antennas
Tram
Pre-Tuned 144-148MHz VHF/430-460MHz Base Antenna (Black Fiberglass)
Mfr # 1477-B
Zoro # G0447222
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144-148 MHz VHF, 430-460 MHz UHF, Amateur Dual Band Base Antenna
- Shipping Width 1.75 in
- Shipping Length 43.63 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.75 in |
Shipping Length | 43.63 in |
Details
Includes | 144-148 MHz VHF, 430-460 MHz UHF, Amateur Dual Band Base Antenna |
Color | Silver |
Description
Tram provides premium antenna components that provide functionality and durability of the antenna to deliver quality communication connections you depend on. Each antenna model is carefully planned and developed to ensure great transmission over many uses. The Pre-Tuned 144 MHz to 148 MHz VHF/430 MHz to 460 MHz UHF Amateur Dual-Band Base Antenna with black fiberglass will offer premium service for many years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 1-1/2in. Plug Gm (3100041)
- DAYCO Radiator Hose, ID 4 In, OD 4.4 In (75400GL)
- EXTREME MAX Extreme Max 3006.8366.4 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/4", 4-Pack (3006.8366.4)
- KEN-TOOL Haldex Slack Adjuster (33205)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- FIRESTIK Tunable Tip, CB Antenna, 2ft., 300W, Black (FS-2BK)
- WILSON ANTENNAS T2000 Series Mobile CB Trucker Antenna w (305FLAG)
- METRA ELECTRONICS 31IN REPLACEMENT MAST -TOYOTA TRUCK 4-RUNNER CAMRY CELICA (44-TY23)
- FIRESTIK Univ Replace, Microphone, Hanging Button (RMB-1)
- ROADPRO Coax Cable, PL-259 Connector, 18 ft. (RP-18CC)
- Tram Automotive Exterior Accessories