Shop All Antennas
Tram
NMO 3/4" Hole Mount with Cable and SMA Male Connector
Mfr # 1252-SMA
Zoro # G9764594
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length (In.) 0.75 in
- Includes NMO 3, 4" Hole Mount, 17 ft Cable, SMA Male
- Color Silver
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 0.75 in |
Width | 3/4 in |
Details
Includes | NMO 3, 4" Hole Mount, 17 ft Cable, SMA Male |
Color | Silver |
Description
The Tram NMO 3/4 in. Hole Mount with 17 ft. Cable and SMA Male Connector provides a secure, durable and reliable mounting system for your antenna. It is made with a gold plated solid brass contact pin and tinned copper braid to ensure reliable signal and transmission. This mount offers premium service for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Pr-Each/Bx-12, Pf2057F (PF2057F)
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- SKF Axle Shaft Seal, 11800 (11800)
- STENS Oem Replacement Belt 265-097 For John Deere M118685 (265-097)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- MAJESTIC GLOBAL USA Ufo X Ultra High Gain 30Db Digital Tv Antenna (UFO X)
- QFX Indoor HDTV Antenna with Magnetic Base (ANT-23)
- ROADKING Noise Cancelling CB Microphone, Silver (RK56CHSS)
- MOTORMITE Antenna Replacement, 76005 (76005)
- ROADPRO CB Antenna Mini-8 Coax Cable, 12 ft. (RP-8X12CL)
- Tram Antennas