Shop All Outdoor Lawn Games
Tram
Land Mobile Base Ground Plane Kit
Mfr # 1465
Zoro # G0424768
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 1.625 in
- Backboard Width 1.875 in
- Includes Mounting Hardware, 20-1/2 in Ground Plane Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tram
- MFR # 1465
- Zoro # G0424768
- UPC # 727932011804
- Country of Origin Taiwan, Province of China
- Category Outdoor Lawn Games
Dimensions
Length | 1.625 in |
Backboard Width | 1.875 in |
Details
Color | Silver |
Includes | Mounting Hardware, 20-1/2 in Ground Plane Radial |
Description
This Tram Land Mobile Base Ground Plane Kit will convert your NMO mobile antenna into an omni base station. It comes with 20.5" ground plane stainless steel radials and has a 200W power rating and a 100 mph wind load. It is easy to instal on any 2" pole or pipe.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75MF-G)
- WECHEM Snake Repellent, Granular (MISC9)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- HORSEMENS PRIDE Jolly Ball with Handle Apple Scented 10" (1172-AP)
- CHAMPION SPORTS Gym Cones, 9in, Assorted, PK6 (TC9SET)
- PENN Hi Altitude Tennis Balls (521401)
- BOSS BUCK Hanging Bail for 55 Gallon Drum (1HB55)
- CHAMPION SPORTS Weighted Training Hurdle Set, 6"H, PK6 (WPH6SET)
- CHAMPION SPORTS Pro Competition Lacrosse Goal, 6x6x7ft (LNGLPRO)
- CHAMPION SPORTS Deluxe Bocce Tournament Set, w/Bag (CG200)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- Tram Outdoor Lawn Games