Shop All Antennas
Tram
Heavy-Duty 4 ft. Steel CB Antenna
Mfr # NH-4-HC
Zoro # G0432163
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency (MHz) 26 MHz to 28 MHz
- Application Vehicle
- Radio Band Type HF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Antenna |
Frequency (MHz) | 26 MHz to 28 MHz |
Application | Vehicle |
Radio Band Type | HF |
Description
This Tram 4-Ft Heavy-Duty Steel CB Antenna is for industrial and large truck use. A bottom-loading coil with a stainless steel whip, it has a 400W power rating and a 26-28 MHz frequency range. This antenna has a 3/8" x 24 thread mounting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SEACHOICE Stainless Steel Stern Eye, 1/2" (33731)
- GROTE Three-Stud Replacement Lamp, LED, RH (53630)
- KEN-TOOL Motorcycle Tire Iron, 9" (32109)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- BLAIR EQUIPMENT CO JUNIOR ANTENNA & ACCESS HOLE CTR KIT (BL14003)
- TRUCKSPEC 3' Platinum Series Fiberglass CB Antenna Whip, 1000W Black (TSPS-3B)
- ROADPRO Antenna Stud, w/Lug Connector (RP-301)
- PETERSON MANUFACTURING ANTENNA UNIV RUBBER TOP/SD MT (95011-1)
- FASTTRACK Antenna Foldover (FA50378)
- Tram Antennas