Shop All Antennas
Tram
Glass Mount All-Band Scanner Antenna
Mfr # TRAM 1199
Zoro # G0444176
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, 17 ft RG-58, U Cable
- Shipping Width 1.75 in
- Shipping Length 1.75 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.75 in |
Shipping Length | 1.75 in |
Details
Includes | Antenna, 17 ft RG-58, U Cable |
Color | Silver |
Description
The glass mount all-band scanner antenna is a 28" glass mount with a center-loaded design with an extra long whip for improving signal reception.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 23x20x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709415)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- KATS Diesel Engine Heater, Navistar Force 9 (30516)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 40, PA-440 (PA-440)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White (FS-3WH)
- FRANCIS Antenna, Pre-tuned, 54inH, White, Fiberglass (300-CB25W)
- MIDLAND RADIO Window Mount Antenna (18-259W)
- METRA ELECTRONICS RUBBER ANTENNA 1IN TOP SIDE MOUNT (44-US07R)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18)
- Tram Antennas